Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Hook2Loop Bungee Tether
3M DBI-SALA™ Hook2Loop Bungee Tether is a versatile extension that can be used with virtually any tool under 15lb. such as spud wrenches, scaffold wrenches, adjustable wrenches, and more
$33.59 - $331.97
Specifications
Color | Yellow |
---|---|
Product Type | Bungee Tether |
For Use With (Application) | Tethering and securing tools |
Load Bearing Capacity (English) | 15 lb. |
Load Bearing Capacity (Metric) | 6.8 kg |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-070-711
|
3M™
7100230432 |
10/Pk. |
Pack of 10 for $331.97
|
|
|||||
19-070-780
|
3M™
7100209333 |
1/Pk. |
Each for $33.59
|
|
|||||
Description
Specifications
Yellow | |
Tethering and securing tools | |
6.8 kg |
Bungee Tether | |
15 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title