Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Hook2Loop Tool Tether
A very versatile extension that can be used with larger tools.
$70.12 - $97.58
Specifications
Certifications/Compliance | ANSI / ISEA 121-2018 |
---|---|
Color | Yellow |
Length (English) | 72 in. |
Catalog Number | Mfr. No. | Product Type | Load Bearing Capacity (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Load Bearing Capacity (English) | Price | Quantity & Availability | ||||
19-070-738
|
3M™
7100258131 |
Medium Duty | 35 lb. |
Each for $70.12
|
|
||||
19-070-739
|
3M™
7100241953 |
Heavy Duty | 80 lb. |
Each for $97.58
|
|
||||
Description
- Locking carabiner
- Third party certified maximum capacity with 2:1 safety factor
- 72 in. (182.9 cm) in length
- Meets ANSI / ISEA 121-2018
Specifications
ANSI / ISEA 121-2018 | |
Yellow | |
72 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title