Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Kernmantle Rope Lifeline

Catalog No. p-3349226 Shop All 3M Products
Change view
Click to view available options
Diameter (English):
0.37 in.
0.5 in.
0.62 in.
Diameter (Metric):
0.95 cm
1.3 cm
1.58 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
19-822-116 0.62 in. 1.58 cm
19-809-290 0.5 in. 1.3 cm
19-809-484 0.37 in. 0.95 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-822-116 Supplier 3M™ Supplier No. 1210120
Only null left
Add to Cart
Add to Cart

Nylon core polyester cover kernmantle rope lifeline.

  • 1/2 in. (12.7 mm) diameter nylon core, polyester cover
  • Durable, high strength construction
  • Extremely flexible and compact
  • Available in other lengths
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 3657 cm
Certifications/Compliance OSHA, ANSI
Diameter (Metric) 1.58 cm
Length (English) 1440 in.
Diameter (English) 0.62 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.