Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Nano-Lok™ Edge Twin-Leg Quick Connect Self Retracting Lifeline - Cable
Shop All 3M Products
Click to view available options
Weight (English):
8.1 lb.
8.6 lb.
9.8 lb.
Certifications/Compliance:
ANSI A10.32, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14
ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
ANSI Z359.14, ANSI A10.32, OSHA 1926.502, OSHA 1910.66
Description
- Designed for foot-level tie-off and sharp edge applications
- Twin-leg 100% tie-off design
- Built-in connector for twin-leg SRL direct attachment to harness
- 8 ft. (2.4 m) twin-leg lifelines with 3/16 in. (5 mm) galvanized steel cable lifeline
- Steel rebar hooks on each lifeline
- Extremely compact, lightweight design
- Tough and impact resistant thermoplastic housing
- Swiveling anchorage loops
- Quick activating speed sensing brake systems
- Integrated backpack style energy absorber
- i-Safe™ equipped
Specifications
Specifications
| Material | Galvanized Cable, Zinc-plated Steel, Nylon Thermoplastic |
| Description | Mounting Type: Direct to Harness Back |
| Capacity (English) | 310 lb. |
| Length (Metric) | 2.4 m |
| Certifications/Compliance | ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32 |
| Length (English) | 8 ft. |
| Weight (English) | 9.8 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction