Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Nano-Lok™ Extended Length Self Retracting Lifeline
Shop All 3M Products
Click to view available options
Length (English):
9 ft.
11 ft.
15 ft.
20 ft.
Weight (English):
3.3 lb.
3.9 lb.
5.5 lb.
6.1 lb.
6.2 lb.
6.5 lb.
6.9 lb.
Description
- Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
- Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
- Swiveling anchorage loop limits lifeline twisting for smooth operation
- Impact indicator
- High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
- Impact indicator provides a visual alert that the SRL has been involved in a fall

Specifications
Specifications
Capacity (English) | 420 lb. |
Description | Dyneema™ Fiber and Polyester Web Lifeline |
For Use With (Application) | Automotive, Construction, General Industry, Manufacturing, Military Maintenance, Repair and Operation (MRO), Pharmaceutical, Transportation, Utilities, Wind Energy |
Length (English) | 9 ft. |
Weight (English) | 3.3 lb. |
Capacity (Metric) | 190 kg |
Certifications/Compliance | ANSI Z359.14, ASTM F887, OSHA 1926.502 |
Length (Metric) | 2.74 m |
Weight (Metric) | 1.49 kg |
Product Type | Self-retracting Lifeline |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction