Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-Sala™ NanoLok™ Quick Connect Self Retracting Lifeline
3M Company DBI-SALA™ Nano-Lok™ Quick Connect Self Retracting Lifeline is a fiber and polyester web and aluminum rebar hook(s), quick connector for harness mounting.
$427.50
Specifications
Length (English) | 6 ft. |
---|---|
Material | Nylon Thermoplastic |
For Use With (Equipment) | Harnesses |
Load Bearing Capacity (English) | 420lb. |
Load Bearing Capacity (Metric) | 190 kg |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-070-804
|
3M™
3101227 |
Quick Connect Self Retracting Lifeline - Web |
Case for $427.50
|
|
|||||
19-070-805
|
3M™
7100157136/DEL |
Twin-Leg Quick Connect Self Retracting Lifeline - Web | N/A | N/A | N/A | ||||
Description
- Built-in connector for SRL direct attachment to harness
- 6ft. (1.8m) lifelines with 3/4in. (19mm) Dyneema™ fiber and polyester web
- Aluminum self-locking rebar hook on each lifeline
- Extremely compact, lightweight design
- Tough and impact resistant thermoplastic housing
- Swiveling anchorage loops
- Quick activating speed sensing brake systems
- High capacity external energy absorbers and impact indicators
- i-Safe™ equipped
- Wide variety of configurations available
Certifications
ANSI A10.32, OSHA 1926.502, OSHA 1910.66, ANSI Z359.1, ANSI Z359.14
Compliance
Meets ANSI™ Z359.14-2012 requirements.
Specifications
6 ft. | |
Harnesses | |
190 kg |
Nylon Thermoplastic | |
420lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title