Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Smart Lock Connected Leading Edge Self-Retracting Lifeline
The first digitally connected SRL in the fall protection industry
Supplier: 3M™ 3503842
Description
- Brake event notifications sent via the mobile/web app, and a service light on the SRL, help improve incident reporting and response
- Time stamped usage data (extensions, pawl locks, brake events) can help confirm when and how the SRL has been used
- Get equipment status and usage statistics from multiple SRLs to enhance inventory management
- Patented magnetic retraction control system allows lifeline to retract smoothly and hands free
- Patented dual label system located within ergonomic cable handle simplifies inspections and reduces the need for replacement
- Using advanced motion capture, horizontal use is designed to reduce nuisance lockups when compared to previous generation SRLs
- Rugged and extremely lightweight thermoplastic housing with ergonomic handle

Specifications
Black | |
Galvanized Steel | |
190 kg | |
Carabiner | |
Leading Edge Self-Retracting Lifeline- Cable | |
30 ft. |
The 3M™ DBI-SALA™ Smart Lock Connected Self-Retracting Lifeline is designed to help increase your safety intelligence with integrated connected capability for smart PPE management. You can now know the date and time of brake events. It also tracks usage—how many extensions and, pawl locks, and how much active time, the device has experienced, and when—a fall protection industry first. | |
ANSI Z359.14, CSA Z259.2.2, ISO170025, OSHA, ANSI Z359.7 | |
420 lb. | |
Leading Edge, Decking | |
762 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction