Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Talon™ Quick Connect Self Retracting Lifeline

Catalog No. p-36667 Shop All 3M Products
Click to view available options
Length (English):
2.4 ft.
9.5 ft.

Catalog No. 18-844-001

Supplier: 3M™ 3101001

Only null left
Add to Cart
Add to Cart

Nylon web with hook and quick connector for harness mounting.

  • Built-in connector for direct attachment to harness
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Anti-ratcheting design
  • Extremely durable all metal braking system

Order Info

An audible indicator assures that the unit is functioning properly. Light and compact, weighing only 2 1/4 lb. (1kg). Provides a maximum arresting force of 900 lb. (408kg). Total length is 8 ft. (2.4m).

Compliance

Exceeds ANSI Z359.1-1992, ANSI A1014.1991, and all OSHA requirements.

TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 3.31 lb.
Weight (Metric) 1 kg
Certifications/Compliance ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14
Arresting Force (Metric) 4 kN
Description 8 ft. (2.4 m) of 1 in. (2.5 cm) nylon web with swivel snap hook and quick connector for harness mounting.
Length (English) 2.4 ft.
Includes Swivel snap hook
Arresting Force (English) 900 lb.
Length (Metric) 2.43 m
Product Type Quick Connect Self Retracting Lifeline
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.