Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Web Tie-Off Adaptor

Catalog No. 19809190 Shop All 3M Products
Change view
Click to view available options
Length (English):
144 in.
15 ft.
Length (Metric):
365 cm
457 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-809-190 15 ft. 457 cm
19-809-189 144 in. 365 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-190 Supplier 3M™ Supplier No. 1002015

Web tie-off adaptor, pass-thru type.

  • Pass-thru type tie-off adaptor
  • Durable polyester construction
  • Abrasion resistant polyester wear pad
  • High strength steel hardware
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Polyester
Certifications/Compliance OSHA 1926.502, OSHA 1910.140, ANSI Z359.18
Product Type Web Tie-Off Adaptor
Length (Metric) 457 cm
Weight (English) 2.5 lb.
Length (English) 15 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.