Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy DC Ammeters
SCI_ED

Catalog No. p-3988284 Shop All GSC Products
Encompass
Change view
Click to view available options
Amperage:
0 to 10 A
0-50 mA, 0-500 mA, 0-5 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S77885A 0-50 mA, 0-500 mA, 0-5 A
S77843A 0 to 10 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S77885A Supplier GSC Go Science Crazy Supplier No. 4130913
Only null left
Add to Cart
Add to Cart

For numerous electrical experiments.

  • Accuracy of ±2.5%
  • Single and double scale

Specifications

Product Type DC Ammeter
Length (English) 2.9 in.
Length (Metric) 7.5 cm
Amperage 0-50 mA, 0-500 mA, 0-5 A
Color Red
Display Analog
For Use With (Application) Education, laboratory and scientific applications and industrial uses, any where measuring an electrical current is required
Weight (English) Shipping 1 lb.
Weight (Metric) 0.45 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.