Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ De-Flex™
GREENER_CHOICE

Catalog No. 19085921
Click to view available options
Quantity:
1
8/Cs.

De-Flex™ heavy duty rubber mat is the latest technology in modular flooring systems

  • Ultimate heavy duty floor mat for durability, comfort and safety
  • Rubber formulation with bulleted domes underneath, gives it the ability to bend and flex with every movement
  • 18 x 18 in. tiles can create any size floor mat
  • Diamond plate traction provides additional safety
  • Ideal for industrial floor use
    • Commonly used for long runs, custom configurations, or wherever heavy equipment floor mats are needed

Specifications

Type Industrial Mats
Quantity 1
Color Black
Length (English) 18 in.
Material Heavy duty 0.75 in. rubber
Width (English) 18 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.