Learn More
Description
- All welded stainless steel frame, 16 gauge
- Conveyor roller transfer style top
- Optional 23 inch or 27 inch tray with drain hole and plug
- Four heavy duty 8 inch casters with 3 total lock and 1 directional lock
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Anatomy Lab Table and Cart |
| Material | Stainless Steel |
| Description | For 32 in. Tray Size |
| Includes | Chassis Only |
| Height (English) | 35 in. |
| Length (English) | 79 in. |
| Width (English) | 35.25 in. |
| Height (Metric) | 88.9 cm |
| Length (Metric) | 200.66 cm |
| Load Capacity (English) | Holds up to 375 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

