Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Deck Mounted Eyewash
Shop All Fisherbrand Products
Click to view available options
Mounting:
Left Side
Right Side
Height (English):
6.125 in.
8.375 in.
Weight (English):
4 lb.
5 lb.
Description
- Swivels 90°
- Each head has a flip dust cover
- Chrome plated brass
Specifications
Specifications
Color | Chrome |
For Use With (Equipment) | Sink Area in Laboratory Environment |
Height (English) | 8.375 in. |
Height (Metric) | 21.3 cm |
Includes | Eyewash Assembly |
Material | Chrome |
Mounting | Right Side |
Product Type | Eyewash |
Weight (English) | 4 lb. |
Weight (Metric) | 1.82 kg. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction