Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-AHOL Sterile WFI Decontaminant Solution

Catalog No. p-3684753
Click to view available options
Volume (English):
11 oz.
16 oz.
32 oz.
1 gal.
5 gal.
Container Type:
Bottle
Inverta Spray
Mist Spray Bottle
Squeeze Bottle
Trigger Spray Bottle

Includes

Lot-specific Certificate of Irradiation, Certificate of Analysis, LAL testing analysis and sterility report

DECON-AHOL Sterile WFI Decontaminant Solution is an excellent choice for use in critical ISO 5 aseptic manufacturing operations.

  • Lowest possible endotoxin level
  • 70% USP isopropyl alcohol filtered at 0.2 μm and gamma irradiated
  • Completely traceable and validated for sterility and shelf life

Order Info

Double-bag packaging.

Compliance

Completely tested according to current USP compendium.

Specifications

Sterility Sterile
Certifications/Compliance USP EPA, ISO
Composition Isopropyl Alcohol
Concentration 70%
Container Type Trigger Spray Bottle
Filtered Filtered
For Use With (Application) Sanitizes cleanrooms and controlled areas including those used in health care institutions, biopharmaceutical, medical device and diagnostic manufacturing facilities like decontamination of gloves, surfaces, carts, countertops and process lines and for many other applications
Includes Lot specific certificate of irradiation, certificate of analysis, LAL testing analysis and sterility report
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.