Learn More
Decon™ Contrex™ AL Alkaline Liquid Detergent



Description
For use in manual, soak, or ultrasonic cleaning
Ideal for cleaning labware, scientific apparatus, and process equipment.
- Concentrated liquid
- Free-rinsing, phosphate-free, and disposable straight to drain
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
- Recycled: Item contains recycled content as described in the item detail
- Non-toxic: Item is non-toxic
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Alkaline Detergent |
Color-coded | No |
Form | Concentrated Liquid |
pH | 7.5 to 9.5 |
Scent | Regular Scent |
Sterility | Non-sterile |
Certifications/Compliance | 29 CFR1910.1200 |
Color | Translucent Yellow |
Format | Liquid |
For Use With (Application) | For use in manual, soak or ultrasonic cleaning of labware, scientific apparatus and process equipment |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.