Decon™ LeStreak™ Microstreakers Available on GSA/VA Contract for Federal Government customers only.

Perfect for inoculating or transferring microbiological samples

Manufacturer: Decon Laboratories, Inc.Supplier Diversity Partner MP1825

 View more versions of this product

Catalog No. 22-032097

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inside 0.11 in.
    Includes Nichrome wire loop permanently attached to green insulated aluminum holder
    Volume (Metric) 3.1μL
    Material Nichrome
    Calibrated No
    Type Inoculating Streaker
    Color Green
    Diameter (Metric) Inside 0.29cm
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit