Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators
Click to view available options
Displacement:
116L/min. (at 60Hz); 97L/min. (at 50Hz)
Voltage:
115 V
Description
Achieve maximum solute recovery with the Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators, designed to work with all Thermo Scientific™ SpeedVac™ concentrating and freeze drying systems.
Features:
- Three-position gas ballast control optimizes pump performance to suit all applications
- Large, sideview sight glass allows for convenient checking of proper oil levels at a glance
All Rotary Vane Oil Pumps come standard with:
- Muffler (OME190 Oil Mist Eliminator)
- Two Oil Filters (MF190)
- Quick Drain Kit
Specifications
Specifications
| Description | VLP120; 115V 60Hz |
| Type | Deep Vacuum Oil Pump |
| Displacement | 116L/min. (at 60Hz); 97L/min. (at 50Hz) |
| Oil Capacity | 0.7 L |
| Ultimate Vacuum Level | 1.5 mtorr/1.95 x10&-3mbar |
| Vacuum Inlet Fitting | 12.7 OD |
| Width (English) | 6 in. |
| Width (Metric) | 160 mm |
| Height (English) | 9 in. |
| Height (Metric) | 230 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction