Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Deepwell Plates 384-well, 200 μL

Catalog No. 05414220 Shop All Eppendorf North America Products
Change view
Click to view available options
Purity or Quality Grade:
PCR Clean (Non-sterile)
Sterile
Packaging:
10 Bags x 12 Plates
5 Bags x 8 Plates
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Purity or Quality Grade Packaging
05-414-220 Sterile 10 Bags x 12 Plates
E951031003 PCR Clean (Non-sterile) 5 Bags x 8 Plates
05-414-219 PCR Clean (Non-sterile) 10 Bags x 12 Plates
E951031101 Sterile 5 Bags x 8 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 05-414-220 Supplier Eppendorf™ Supplier No. 951031500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. Safe Code option provides 3-level coding for safe sample and vessel identification.

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Autoclavable Autoclavable
Packaging 10 Bags x 12 Plates
Color Clear, White
Product Type Deepwell Plate
Material Polypropylene
Volume (Metric) Well 200 μL
No. of Wells 384
Volume (Metric) Working 20 to 225 μL
Sterility Sterile
Max. RCF 5000 x g
No. per Pack 12 Pk.
Purity or Quality Grade Sterile
Quantity 120 Pk.
Well Color Colorless
Dimensions (L x W x H) 127.8 x 85.5 x 25.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.