Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Deepwell Plates 96-well, 500 μL

Catalog No. 05414225 Shop All Eppendorf North America Products
Change view
Click to view available options
Color:
Blue
Green
White
Yellow
Purity or Quality Grade:
PCR Clean (Non-sterile)
Sterile
Packaging:
10 Bags x 12 Plates
5 Bags x 8 Plates
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Purity or Quality Grade Packaging
05-414-225 Blue PCR Clean (Non-sterile) 5 Bags x 8 Plates
E951031801 White PCR Clean (Non-sterile) 5 Bags x 8 Plates
05-414-223 Yellow PCR Clean (Non-sterile) 5 Bags x 8 Plates
05-414-224 Green PCR Clean (Non-sterile) 5 Bags x 8 Plates
05-414-231 White PCR Clean (Non-sterile) 10 Bags x 12 Plates
E951031909 White Sterile 5 Bags x 8 Plates
05-414-226 Yellow Sterile 5 Bags x 8 Plates
05-414-227 Green Sterile 5 Bags x 8 Plates
05-414-228 Blue Sterile 5 Bags x 8 Plates
05-414-232 White Sterile 10 Bags x 12 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 05-414-225 Supplier Eppendorf™ Supplier No. 951031887
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf Deepwell plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation. SafeCode variants provide secure three-level coding, including error correction for reliable identification, ensuring flexibility and accuracy in experimental workflows.

  • OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Autoclavable Autoclavable
Packaging 5 Bags x 8 Plates
Color Blue
Product Type Deepwell Plate
Material Polypropylene
Volume (Metric) Well 500 μL
No. of Wells 96
Volume (Metric) Working 30 to 550 μL
Sterility Non-sterile
Well Shape Conical Bottom (V-well)
Max. RCF 6000 x g
Purity or Quality Grade PCR Clean (Non-sterile)
Quantity 40 Pk.
Well Color Colorless
Dimensions (L x W x H) 85.5 x 127.8 x 27.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.