Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Deepwell Plates 96 /1000 μL 3-pack PROMO

Catalog No. E951032689P Shop All Eppendorf North America Products
Change view
Click to view available options
Array:
8 x 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
E951032689P 8 x 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E951032689P Supplier Eppendorf™ Supplier No. 2231001164

missing translation for 'validMainframeMsg'

Dependability, stability, and efficiency. Eppendorf Deepwell Plates offer high-performance for all applications, both manual and automated. Stock up and save on this 3-pack bundle.

Eppendorf Deepwell Plates 96/1000 μL Package Includes:

  • 3 x Deepwell Plate 96/1000 μL, wells clear, PCR clean, blue frame, 20 plates (5 bags x 4 plates)

Eppendorf Deepwell Plates 96/1000 μL Features:

  • OptiTrack matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • g-Safe: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • Minimized remaining volume and high uniformity from well to well.
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides - Materials which could have a negative effect on bioassays.
  • Autoclavable (121°C, 20 min.).
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Certifications/Compliance IVD, SBS/ANSI
Format Standard
Array 8 x 12
Autoclavable Autoclavable
Packaging 5 Bags x 4 Plates
Color Blue
Product Type Deepwell Plate
Material Polypropylene
Volume (Metric) Well 1000 μL
No. of Wells 96
Volume (Metric) Working 30 to 1,000 μL
Sterility Non-sterile
Surface Treatment Untreated
Well Shape Round Bottom (U-well)
Dnase Free Yes
Max. RCF 6000 x g
Purity or Quality Grade PCR Clean
Quantity 20/Pk.
RNase Free Yes
Temperature Range (English) -122.8°F to +212°F
Temperature Range (Metric) -86°C to +100°C
Well Color Colorless
Dimensions (L x W x H) 85.5 x 127.8 x 44.1 cm
Length (Metric) 8.55 cm
Width (Metric) 12.78 cm
Height (Metric) 4.41 cm
Depth (Metric) 8.55 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.