Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender™ 3000 Hybrid i-D33 Bench Scale
Click to view available options
Capacity:
15 kg, 30 lb.
150 kg, 300 lb.
30 kg, 60 lb.
300 kg, 600 lb.
600 kg, 1200 lb.
75 kg, 150 lb.
Length (English) Pan:
14 in.
21.6 in.
25.6 in.
31.5 in.
Width (English) Pan:
12 in.
16.5 in.
19.7 in.
23.6 in.
Type:
Column Mount Bench Scale
Front Mount Bench Scale
Description
- Applications: Weighing, Checkweighing, Counting, Totalization
- Display: 7 Segment LCD with multicolor backlight
- Operation: Internal power supply with power cord (included) or rechargeable battery (included)
- Communication: Standard RS232 and optional USB Device or Ethernet
- Construction: Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
- Design Features: 150% overload protection

Specifications
Specifications
Battery Life | 100 hr. |
Battery Type | Rechargeable |
Capacity | 300 kg, 600 lb. |
Display Type | 7-segment Multi-color Backlit LCD |
Readability | 50 g |
Material | Stainless Steel |
Model | D33XW300B1X2 |
Temperature (English) Operating | 14°F to 104°F, 85% RH, Non-condensing |
Temperature (Metric) Operating | -10°C to +40°C, 85% RH, Non-condensing |
Type | Column Mount Bench Scale |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction