Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales, 24 x 24 Inch Platform
Shop All OHAUS Products
Click to view available options
Capacity:
100 lb.
125 kg, 250 lb.
250 kg
Material:
All Stainless Steel
Pan and Powder Coated Steel Frame Base
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
Specifications
| Certifications/Compliance | CE/CSA |
| Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
| Capacity | 100 lb. |
| Display Type | LCD |
| Readability | 2 g |
| Includes | AC Adapter |
| Material | All Stainless Steel |
| Stabilization Time | 2 sec. |
| Temperature (English) Operating | 14°F to 104°F |
| Type | Legal For Trade |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction