Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 10 x 10 in. Platfrom

Catalog No. p-7235474 Shop All OHAUS Products
Click to view available options
Capacity:
5 lb.
10 lb.
25 lb.
Model:
i-D61PW12WQS5
i-D61PW12WQS6
i-D61PW2WQS5
i-D61PW2WQS6
i-D61PW5WQS5
i-D61PW5WQS6
i-D61XWE12WQS6
i-D61XWE2WQS6
i-D61XWE5WQS6

The Defender 6000 series Hybrid Washdown bench scale is ideal for a multitude of applications, including production and packaging.

Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.

  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
  • Operation: 6 D (LR20) batteries (included)
  • Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
  • Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
  • Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet
TRUSTED_SUSTAINABILITY

Specifications

Battery Type Rechargeable Battery (Not Included), AC Power (Included)
Construction Stainless Steel
Capacity 5 lb.
Display Type Backlit LCD
Dimensions (LxW) Platform 10 x 10 in. (254 x 254 mm)
Readability 0.0002 lb.
Model i-D61XWE2WQS6
Protection Class IP69k; IP68
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Legal for Trade Class III
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.