Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 12 x 12 in. Platform
Shop All OHAUS Products
Click to view available options
Capacity:
25 lb.
50 lb.
100 lb.
Model:
i-D61PW12WQR5
i-D61PW12WQR6
i-D61PW25WQR5
i-D61PW25WQR6
i-D61PW50WQR5
i-D61PW50WQR6
i-D61XWE12WQR6
i-D61XWE25WQR6
i-D61XWE50WQR6
Description
Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
- Operation: 6 D (LR20) batteries (included)
- Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
- Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
- Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet

Specifications
Specifications
Battery Life | 1600 Hours with Disposable Batteries |
Battery Type | 6 D (LR20) Batteries (Included) |
Construction | Stainless Steel |
Capacity | 25 lb. |
Display Type | Backlit LCD |
Dimensions (LxW) Platform | 12 x 12 in. (305 x 305 mm) |
Readability | 0.001 lb. |
Model | i-D61PW12WQR6 |
Protection Class | IP69k; IP68 |
Temperature (English) Operating | 14°F to 104°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction