Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ DEFENDER™ Drum Scale

Catalog No. p-8889001
Click to view available options
Capacity:
250 kg
500 kg
1250 kg
Dimensions (L x W x H):
1022 x 200 x 1044 mm
1175 x 200 x 1190 mm

OHAUS™ DEFENDER™ Drum Scale is a durable, portable floor scale designed for industrial applications.

  • Available in two platform sizes of 30 x 30 in. and 36 x 36 in., and capacities from 500 to 2500 pouinds
  • Allowis greater flexibility to best suit weighing needs
  • Built durably to withstand demanding industrial use
  • Features a platform constructed of carbon steel with an epoxy paint finish, which enables the scale to stand up to heavy industrial use
  • Items can be weighed on treaded platform or across side rails for larger items
  • Low profile design
  • Convenient portability with polyurethane wheels
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CAN/CSA C22.2 61010-1; UL 61010-1; AC adapter: CAN/CSA C22 60950-1; UL 60950-1; Canada ICES-003 Class B; FCC Part 15 Class B; T32MC indicator: cCSAus; AC adapter: cULus
Capacity 1250 kg
Dimensions (L x W x H) 1022 x 200 x 1044 mm
Type Floor Scale
Display Type 6-digit, 7-segment LCD, 25 mm Digit Height, High-Contrast White LED Backlight
Includes Four load cells, backlit LCD, AC adapter, auto-shut off, floor stands
Readability 0.2 kg
Stabilization Time 2 seconds
Weight (Metric) 50 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.