Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Defibrinated Sheep Blood
Click to view available options
Quantity:
25 mL
50 mL
100 mL
250 mL
Description
Be confident that your animal blood meets the highest standards possible by using Thermo Scientific™ Defibrinated Sheep Blood, sourced from our own technologically-advanced sheep farm.

Specifications
Specifications
Species | Sheep |
Form | Liquid |
Specialty Type | Defibrinated |
Product Type | Whole Blood |
Quantity | 25 mL |
Processing | Defibrinated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction