Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Delicate Cutting Scissors

Catalog No. p-7224675
Click to view available options
Length (Metric):
94.43 mm
95.9 mm
98.33 mm
101 mm
Length (Metric) Blade:
22 mm
28 mm

Excelta™ Three Star extremely precise Tempered Stainless Steel (AISI 420) Scissors are ideal for delicate cutting applications. They provide a comfortable grip with a contemporary design.

  • Extremely Precise Tempered Stainless Steel (AISI 420) Scissors are ideal for delicate cutting applications.
  • They provide a comfortable grip with a contemporary design.
  • The sleek, twisted frame gives them a professional and unique look.
  • They are acid proof, rust resistant and autoclavable.
  • Extra Fine Blade

Specifications

Grade 3 Star
Length (English) 3.933 in.
Length (Metric) 98.33 mm
Length (Metric) Blade 22 mm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Extremely Precise Cutting
Length (English) Blade 0.885 in.
Sterility Non-sterile
Tip Style Sharp
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.