Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Delicate Operating Scissors

Operating scissors with a wide variety of designs
$166.30 - $261.50
Catalog Number | Mfr. No. | Model | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Length (English) | Price | Quantity & Availability | ||||
10-000-535
![]() |
Stoelting™
5213492P |
Straight, S/S | 4.5 in. |
Each for $166.30
|
|
||||
10-001-598
![]() |
Stoelting™
5213436 |
Curved, Blunt | 4.75 in. |
Each for $256.00
|
|
||||
10-001-599
![]() |
Stoelting™
5213437 |
Curved, S/B | 4.75 in. |
Each for $261.50
|
|
||||
10-001-600
![]() |
Stoelting™
5213438 |
Angled, Sharp | 4.75 in. |
Each for $256.00
|
|
||||
10-001-635
![]() |
Stoelting™
5213493 |
Curved, 30 mm blade | 4.75 in. |
Each for $235.50
|
|
||||
10-001-636
![]() |
Stoelting™
5213494 |
Straight, S/B, 30 mm tip | 4.75 in. |
Each for $256.00
|
|
||||
Specifications
Neuroscience |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title