Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Delivery Receiver Adaptors - Short Stem
SCI_ED

Catalog No. S29450 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29
29/32
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
S29450 14/23
S29451 19/26
S29452 24/29
S29453 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29450 Supplier Eisco™ Supplier No. CH0830A
Add to Cart
Add to Cart

Delivery receiver adaptors feature a short stem and are made from high quality borosilicate 3.3 glass

  • Glass delivery adapters
  • Short stem design (65 mm long)
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Description Stem length: 65 mm
    For Use With (Application) Connecting glassware
    Height (Metric) 65 cm
    Length (Metric) 2.4 cm
    Material Borosilicate Glass (3.3)
    Product Type Short Stem Delivery Receiver
    Quantity 1
    Standard Taper Joint No. 14/23
    Width (Metric) 2.4 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.