Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
WASP Delta WASP 2040 Pro

Click to view available options
Includes:
No Support Package
Description
The Delta WASP 2040 Pro is a reliable and versatile FDM printer. Add on WASPs Clay Kit to alternate between FDM and LDM (liquid deposition modeling) printing! Extend your warranty and add a support package for training, design/slicing consultation, and more.
- Print Volume: 200 x H 400 mm
- Layer Height Min: 50 micron
- Print Speed Max: 500 mm/s
- Movement Speed Max: 800 mm/s
- Acceleration: 15,000 mm/s2
- Heated Bed Temp Max: 110°C
Physical Dimensions
- Dimensions: 49 x 44 x 87 cm
- Machine Weight: 25 kg
- Shipping Dimensions: 50 x 58 x 101 cm
- Shipping Weight: 30 kg
Configuration Tools
- WASP Spitfire Red Extruder Nozzle Diameters: 0.4 mm, 0.7 mm, 1.2 mm
- Usable Filament: 1.75 mm
- Materials: PLA, PETG, ABS, PA, and Carbon
- LDM WASP Extruder for ceramic materials Nozzle Diameters: 1.2 mm, 2 mm
- Materials: Porcelain, Clay, Stoneware, and Earthenware
Technical Innovation
Features:
- Suspended Bowden: This makes it possible to unload the inertia on the suspension bands and exponentially improve the quality and speed of printing.
- Resurrection System: The system resumes interrupted prints in case of accidental shutdown or sudden power failure.
- Free Zeta System: Measures the height of your print where the printing stopped to restart from this height.
Mechanics:
- Frame and Cover: Aluminum, Polycarbonate, PMMA
- Printing Surface: Ground Aluminum
- Wheel Movements: Nylon on anodized aluminum profiles - TPU belts with stainless steel core resistant to high temperatures
- Motors: Stepper
Logistical Information
Software:
- Operating Systems: Windows, Mac, LinuxSlicing Softwares: compatible with all slicing software.
- File Type: .stl, .obj, .gcode
- Interface: SD Card, LCD Screen
- Power Supply Input: 110V, 50/60Hz
- Absorbed Power: WASP Spitfire Red Extruder 60W max
Temperature:
- The environment of use: 68 to 86°F
- Warehouse: 32 to 86°F
Specifications
Specifications
Product Type | 3D Printer |
Includes | No Support Package |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction