Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP Delta WASP 2040 Pro
SCI_ED

Catalog No. p-7222360
Click to view available options
Includes:
No Support Package
Small Parts - Not recommended for children under 3 years old.
Small Parts - Not recommended for children under 3 years old.

The Delta WASP 2040 Pro is a reliable and versatile FDM printer that can alternate between FDM and LDM printing using the Add on WASPs Clay Kit!

The Delta WASP 2040 Pro is a reliable and versatile FDM printer. Add on WASPs Clay Kit to alternate between FDM and LDM (liquid deposition modeling) printing! Extend your warranty and add a support package for training, design/slicing consultation, and more.

  • Print Volume: 200 x H 400 mm
  • Layer Height Min: 50 micron
  • Print Speed Max: 500 mm/s
  • Movement Speed Max: 800 mm/s
  • Acceleration: 15,000 mm/s2
  • Heated Bed Temp Max: 110°C

Physical Dimensions

  • Dimensions: 49 x 44 x 87 cm
  • Machine Weight: 25 kg
  • Shipping Dimensions: 50 x 58 x 101 cm
  • Shipping Weight: 30 kg

Configuration Tools

  • WASP Spitfire Red Extruder Nozzle Diameters: 0.4 mm, 0.7 mm, 1.2 mm
  • Usable Filament: 1.75 mm
  • Materials: PLA, PETG, ABS, PA, and Carbon
  • LDM WASP Extruder for ceramic materials Nozzle Diameters: 1.2 mm, 2 mm
  • Materials: Porcelain, Clay, Stoneware, and Earthenware

Technical Innovation

Features:

  • Suspended Bowden: This makes it possible to unload the inertia on the suspension bands and exponentially improve the quality and speed of printing.
  • Resurrection System: The system resumes interrupted prints in case of accidental shutdown or sudden power failure.
  • Free Zeta System: Measures the height of your print where the printing stopped to restart from this height.

Mechanics:

  • Frame and Cover: Aluminum, Polycarbonate, PMMA
  • Printing Surface: Ground Aluminum
  • Wheel Movements: Nylon on anodized aluminum profiles - TPU belts with stainless steel core resistant to high temperatures
  • Motors: Stepper

Logistical Information

Software:

  • Operating Systems: Windows, Mac, LinuxSlicing Softwares: compatible with all slicing software.
  • File Type: .stl, .obj, .gcode
  • Interface: SD Card, LCD Screen
  • Power Supply Input: 110V, 50/60Hz
  • Absorbed Power: WASP Spitfire Red Extruder 60W max

Temperature:

  • The environment of use: 68 to 86°F
  • Warehouse: 32 to 86°F

Specifications

Product Type 3D Printer
Includes No Support Package
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.