Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Deluxe Headgear: Replacement Windows

For use with 3M Deluxe Headgear

$104.79 - $403.73

Specifications

Length (English) 9 in.
Lens Material Polycarbonate
View More Specs

Alert:

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.


Products 3
Catalog Number Mfr. No. For Use With (Application) Width (English) Height (English) Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Application) Width (English) Height (English) Lens Tint Price Quantity & Availability  
19-053169
View Documents
3M™
7000002339
High Impact Protection 14.5 in. 0.080 in. Clear
Case of 10 for $243.08
Only null left
Add to Cart
 
19-040-038
View Documents
3M™
7000127236
General Purpose 18.25 in. 0.040 in. Clear
Case of 25 for $403.73
Only null left
Add to Cart
 
19-060701
View Documents
3M™
7100000260
General Purpose 14.5 in. 0.080 in. Clear
Case of 10 for $104.79
Only null left
Add to Cart
 
Description

Description

Replacement windows for 3M Deluxe Headgear (Cat. No. 19-053-165).

Replacement Windows:
Mounts inside the crown for added support

  • Polycarbonate: General-purpose protection with good heat resistance, 0.040 in. thick
  • Clear Polycarbonate: General-purpose protection with good heat resistance; 0.080 in. thick
  • Medium Green Polycarbonate: Noninfrared absorbing window that offers heavy-duty impact protection and general glare reduction; 0.080 in. thick
  • Clear Propionate: General-purpose protection with better chemical resistance; 0.080 in. thick
  • 3M Catalog# 82582-00000 , 3M Catalog# 82700-00000 , 3M Catalog# 82701-00000

Compliance

Meets ANSI Z87.1-2003 standards.

Specifications

Specifications

9 in.
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.