Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tecniplast™ Deluxe Reusable Animal Cages
Shop All Tecniplast USA Inc. Products
Click to view available options
Dimensions (L x W x H):
26.6 x 20.6 x 13.9 cm
35.5 x 24.1 x 19 cm
42.5 x 26.6 x 15.24 cm
48.2 x 26.6 x 20.3 cm
58.7 x 38.5 x 20.3 cm
Material:
Polycarbonate
Polysulfone
Temperature (English) Maximum:
250°F
273°F
Description
- Sturdy cages feature rounded corners for easy cleaning
- Corner lugs or side arms allow stacking without scratching or jamming
- Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
- Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove
Reusable Polycarbonate Cages
- Withstand temperatures up to 121°C (250°F)
- Glass-like clarity with excellent impact strength
- Autoclavable
Reusable High-Temperature Polysulfone Cages
- Withstand repeated autoclaving at 134°C (273°F)
- Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance
Order Info
Lids and accessories sold separately.
Compliance
Meet NIH size guidelines
Specifications
Specifications
Autoclavable | Autoclavable |
Product Type | Animal Cage |
Certifications/Compliance | NIH |
Material | Polycarbonate |
Disposable | Reusable |
For Use With (Application) | Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils |
Holds | Mice, Rats, Hamsters, Guinea Pigs and Gerbils |
Surface Area (Metric) | 580 |
Temperature (English) Maximum | 250°F |
Temperature (Metric) Maximum | 121°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction