Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Four-Drum Steel Spill Containment Pallet
SDP

Catalog No. p-3888028
Click to view available options
Capacity (English):
66 gal.
98 gal.

Catalog No. 19-900-125

Supplier: Denios K193103

Only null left
Add to Cart
Add to Cart

The Four-Drum Steel Spill Containment Pallet is a painted steel containment pallet with removeable galvanized grating.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Solidly welded out of high quality steel providing durability and security
  • Feet provide easy forklift accessibility from all sides making transporting simple
  • Comes with galvanized grating and also available without
  • Also available in galvanized and stainless steel
  • Easily removable hot dip galvanized gratings

Specifications

Certifications/Compliance SPCC, OSHA, NFPA
Color Blue
Capacity (English) 66 gal.
Capacity (Metric) 250 L
Material Steel
Type Spill Containment Pallet
For Use With (Application) Spill Containment
For Use With (Equipment) Drums
Holds 4 Drums
Includes Grating
Load Bearing Capacity (English) 2400 lb.
Load Bearing Capacity (Metric) 1089 kg
Length (English) 49 in.
Length (Metric) 124.5 cm
Width (English) 48 in.
Width (Metric) 122 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Depth (English) 48 in.
Depth (Metric) 122 cm
Weight (English) 134 lb.
Weight (Metric) 60.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.