Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Stainless-Steel Spill Containment Pallets
SDP

Catalog No. p-3888070
Change view
Click to view available options
Holds:
1 x 55 gal. Drum
2 x 55 gal. Drums
4 x 55 gal. Drums
Includes:
Fiberglass grating
Stainless grating
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Includes
19-900-121 1 x 55 gal. Drum Fiberglass grating
19-900-127 4 x 55 gal. Drums Fiberglass grating
19-900-120 1 x 55 gal. Drum Stainless grating
19-900-126 4 x 55 gal. Drums Stainless grating
19-900-124 2 x 55 gal. Drums Fiberglass grating
19-900-123 2 x 55 gal. Drums Stainless grating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-900-121 Supplier Denios Supplier No. K192010

Stainless-Steel Spill Containment Pallets provides compliant spill containment and is great for storing flammables.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Solidly welded out of high quality steel providing durability and security
  • Feet provide easy forklift accessibility from all sides making transporting simple
  • This Stainless Steel 4 Drum Pallet with Fiberglass Grating provides compliant spill containment and is great for storing flammables
  • Comes with Fiberglass Grating
  • Also available in painted and Galvanized and with Stainless Steel grating

Specifications

Certifications/Compliance EPA, OSHA, NFPA
Color Stainless
Capacity (English) 66 gal.
Capacity (Metric) 249.8 L
Material Stainless Steel
Type Spill Containment Pallet
For Use With (Application) Spill Containment
For Use With (Equipment) Drums
Holds 1 x 55 gal. Drum
Includes Fiberglass grating
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 272 kg
Length (English) 34 in.
Length (Metric) 86.4 cm
Width (English) 34 in.
Width (Metric) 86.4 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Depth (English) 34 in.
Depth (Metric) 86.4 cm
Weight (English) 170 lb.
Weight (Metric) 77.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.