Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Denka Seiken™ Agglutinating Sera E. coli Polyvalent
Denka Seiken Agglutinating Sera, E. coli are packaged 2mL per vial.
Specifications
Detectable Analytes | E. coli |
---|---|
Type | Agglutinating Sera |
Quantity | 2 mL/Vial |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
OXDK210531
|
Thermo Scientific™
R679047 |
E. coli Polyvalent 4 | N/A | N/A | N/A | ||||
OXDK210555
|
Thermo Scientific™
R679061 |
E. coli Polyvalent 6 | N/A | N/A | N/A | ||||
OXDK210548
|
Thermo Scientific™
R679054 |
E. coli Polyvalent 5 | N/A | N/A | N/A | ||||
OXDK210524
|
Thermo Scientific™
R679030 |
E. coli Polyvalent 3 | N/A | N/A | N/A | ||||
OXDK210500
|
Thermo Scientific™
R679016 |
E. coli Polyvalent 1 | N/A | N/A | N/A | ||||
OXDK210579
|
Thermo Scientific™
R679085 |
E. coli Polyvalent 8 | N/A | N/A | N/A | ||||
OXDK210562
|
Thermo Scientific™
R679078 |
E. coli Polyvalent 7 | N/A | N/A | N/A | ||||
Description
Denka Seiken Agglutinating Sera are packaged 2mL per vial.
- Types O29, O143, O152, O164
Specifications
E. coli | |
Agglutinating Sera | |
2 mL/Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title