Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Density Flow Model
SCI_ED

Catalog No. S67121
Change view
Click to view available options
Product Type:
Density Flow Model Junior
Includes:
51 Page manual
Length (English):
22 in.
Length (Metric):
55.88 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes Length (English) Length (Metric)
S67121 Density Flow Model Junior 51 Page manual 22 in. 55.88 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S67121 Supplier What If Scientific Supplier No. 09019

Dramatically simulates Earth's dynamic natural processes.

Scientific inquiry techniques show how density concepts relate to plate tectonics, sea-floor spreading, ocean currents and many more phenomena.

  • 3 gal. (11.3L) acrylic tank displays the flow of brightly colored fluids
  • Provides visual representations of concepts related to geology, meteorology and fresh and saltwater systems
  • Designed to engage students while using scientific thinking strategies
  • Activities conclude with application questions related to real-life situations
  • Includes all necessary materials and a 65-page manual with instructions, activity masters and answer keys
  • L x W x H: 44 x 3.75 x 6 in. (112 x 9.5 x 15cm)

Density Flow Model Junior

  • Smaller version of the original
  • Does not include the seafloor spreading simulation or the upwelling portion of the thermocline activity
  • Includes 51-page manual
  • L x W x H: 22 x 3.75 x 6 in. (56 x 9.5 x 15cm)

Specifications

Grade 11
Product Type Density Flow Model Junior
Includes 51 Page manual
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 3.75 in.
Width (Metric) 9.52 cm
Dimensions (L x W) 22 x 3.75 in. (55.88 x 9.52cm)
For Use With (Application) To use scientific inquiry techniques to explore geology, meteorology, freshwater and saltwater systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.