Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Density Flow Model
SCI_ED

Catalog No. p-2377982
Click to view available options
Product Type:
Density Flow Model
Density Flow Model Junior
Includes:
51 Page manual
All necessary materials and a 65 page manual with instructions, activity masters and answer keys
Length (English):
22 in.
44 in.
Length (Metric):
55.88 cm
112 cm

Dramatically simulates Earth's dynamic natural processes.

Scientific inquiry techniques show how density concepts relate to plate tectonics, sea-floor spreading, ocean currents and many more phenomena.

  • 3 gal. (11.3L) acrylic tank displays the flow of brightly colored fluids
  • Provides visual representations of concepts related to geology, meteorology and fresh and saltwater systems
  • Designed to engage students while using scientific thinking strategies
  • Activities conclude with application questions related to real-life situations
  • Includes all necessary materials and a 65-page manual with instructions, activity masters and answer keys
  • L x W x H: 44 x 3.75 x 6 in. (112 x 9.5 x 15cm)

Density Flow Model Junior

  • Smaller version of the original
  • Does not include the seafloor spreading simulation or the upwelling portion of the thermocline activity
  • Includes 51-page manual
  • L x W x H: 22 x 3.75 x 6 in. (56 x 9.5 x 15cm)

Specifications

Grade 11
Product Type Density Flow Model Junior
Length (Metric) 55.88 cm
Width (Metric) 9.52 cm
For Use With (Application) To use scientific inquiry techniques to explore geology, meteorology, freshwater and saltwater systems
Dimensions (L x W) 22 x 3.75 in. (55.88 x 9.52cm)
Includes 51 Page manual
Length (English) 22 in.
Width (English) 3.75 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.