Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metal Density Cube Without Hook
SCI_ED

Catalog No. S24859 Shop All Eisco Products
Change view
Click to view available options
Material:
Aluminum
Brass
Brass, Lead, Zinc, Copper, Aluminum, Iron
Copper
Iron
Tin
Quantity:
1/Ea.
6/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
S24859 Iron 1/Ea.
S27640 Copper 1/Ea.
S24858 Brass 1/Ea.
S12915 Aluminum 1/Ea.
S24860 Brass, Lead, Zinc, Copper, Aluminum, Iron 6/Pk.
S27352 Tin 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S24859 Supplier Eisco™ Supplier No. PH0108F
Add to Cart
Add to Cart

Designed for density exploration and experiments

  • Solid cubes, 20 mm each size
  • Stamped with element

Specifications

Quantity 1/Ea.
For Use With (Application) Density, Specific Gravity, Specific Heat Activities
Product Type Density Cube
Length (Metric) 20 mm
Length (English) 0.8 in.
Material Iron
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.