Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Depyrogenated Glass Containers
GREENER_CHOICE

Catalog No. 12100379
Click to view available options
Capacity (Metric):
4 mL
22 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
1200 mL
2000 mL
2500 mL
4000 mL
Product Type:
Amber Packer Bottle
Container
Packer Bottle
Sample Jar
Vial
Wide Mouth Bottle
Color:
Amber
Clear
No. per Case:
4
6
12
24
72

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.

  • Cleaning and packaging is performed in a Class 100/10 Cleanroom
  • Certificate of Analysis (COA) is included with each lot

Recommended for:
Endotoxin-free applications

Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom. 

TRUSTED_SUSTAINABILITY

Specifications

Capacity 64 oz., 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 5 in.
Material Glass
No. per Case 6
Certifications/Compliance Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis
Mouth Wide
Height (Metric) 215.9 mm
Product Type Wide Mouth Bottle
Height (English) 8.5 in.
Closure Liner PTFE
Closure Size 83-400 mm
Diameter (Metric) 127 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.