Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Depyrogenated Sterile Empty Vials

Catalog No. 12200149
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Color:
Amber
Clear
Closure Size:
13 mm
20 mm
No. per Case:
48
50
100
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Closure Size No. per Case
12-200-149 2 mL Amber 13 mm 100
12-200-148 2 mL Clear 13 mm 100
12-200-153 5 mL Clear 20 mm 50
12-200-154 5 mL Amber 20 mm 50
5005728350 10 mL Clear 20 mm 50
12-200-146 10 mL Amber 20 mm 50
12-200-147 20 mL Clear 20 mm 48
12-200-150 30 mL Clear 20 mm 50
12-200-134 30 mL Amber 20 mm 50
12-200-151 50 mL Clear 20 mm 50
12-200-135 50 mL Amber 20 mm 50
12-200-145 100 mL Clear 20 mm 50
12-200-132 100 mL Amber 20 mm 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 12-200-149 Supplier Thermo Scientific™ Supplier No. ST213A

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot
TRUSTED_SUSTAINABILITY

Specifications

Description Amber glass vial pre-assembled with stopper and aluminum crimp seal
Diameter (English) Outer 0.5 in.
Color Amber
Diameter (Metric) Outer 12.7 mm
Material Glass
Sterility Sterile
Volume (Metric) 2 mL
Height (English) 1.313 in.
No. per Case 100
Volume (English) 0.068 oz.
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap (Assembled) with Stopper
Quantity 100 Cs.
Closure Size 13 mm
For Use With (Equipment) Aseptic Protocol
Certifications/Compliance Certificates of Sterility and Pyrogen Test
Height (Metric) 33.35 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.