Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Derma Sciences Adhesive Bandages
Click to view available options
Dimensions (L x W):
2 in. Dia.
3 x 0.75 in.
Quantity:
100 Pk.
50 Pk.
Product Type:
Fingertip Bandage
Stretch Bandage
Description
- Available as standard strip bandage as well as fingertip, knuckle, patch, and four-wing styles
- Flexible fabric for ultimate comfort
- Latex-free
Specifications
Specifications
| Material | Fabric |
| Product Type | Fingertip Bandage |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Quantity | 50 Pk. |
| Dimensions (L x W) | 2 in. Dia. |
| For Use With (Application) | For all purpose protection |
| Latex Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction