Learn More
Thermo Scientific™ Detoxi-Gel™ Endotoxin Removing Gel, 1000 mL PROMO
Description
Detoxi-Gel Resin is a beaded agarose support onto which polymixin B has been immobilized. This ligand binds to the lipid A portion of lipopolysaccharides (LPS), which are the dominant form of endotoxins that affect biological samples. Even low levels of endotoxins can be toxic to cells or organisms and must be removed before biological samples can be added to cells for various treatment experiments. Detoxi-Gel Resin provides a quick method for removal of endotoxins from samples. It is available in convenient pre-packed columns and two sizes of slurry for use in small-scale or large-scale processes.
Highlights:
Affinity-based – uses immobilized polymixin B to remove endotoxins by binding to their lipid A domains
High capacity – 1 mL of Detoxi-Gel Resin removes at least 9995 endotoxin units from a 5 mL sample containing 10,000 EU of lipopolysaccharide (LPS)
Reusable – no loss in binding capacity even after 10 regenerations; requires activation and regeneration with 1% sodium deoxycholate (Part No. 89904)
Testing required – protein recovery is dependent upon protein type and concentration; empirical testing is required to validate the method for particular protein samples
Versatile – remove endotoxin from protein solutions, cell culture media and pharmacological components
Requires:
Sodium deoxycholate (Part No. 89904) for resin activation and regeneration.
Specifications
Specifications
Capacity (Metric) | 4000 to 6000 EU Binding per mL Gel |
Content And Storage | Store at 4°C. |
Product Line | Detoxi-Gel™ |
Quantity | 1000 mL |
Target | Endotoxin Removal |
Type | Endotoxin Removing Gel |
Stationary Phase | Polymixin B |
Sufficient For | 4000 to 6000 EU/mL Gel |
Format | Bottle |
Column Type | Affinity, Agarose Resin |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.