Learn More
Deuterium oxide, 99.8% (Isotopic)
Description
Deuterium oxide is used in nuclear magnetic resonance spectroscopy (NMR). It is also useful in the identification of labile hydrogens. As a source of deuterium, it is utilized for preparing specifically labeled isotopologs of organic compounds. It is often used as a substitute for water in the analysis of proteins in solution by using fourier transform infrared spectroscopy (FTIR). It finds application in certain types of nuclear reactors and in tritium production.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
            Specifications
Specifications
| Physical Form | Liquid | 
| Color | Colorless | 
| Quantity | 50 g | 
| Sensitivity | Moisture | 
| Odor | Odorless | 
| Density | 1.105g/cm3 at 20°C | 
| Refractive Index | 1.338 | 
| Vapor Pressure | 6 hPa at 25°C | 
| Melting Point | 3.82°C | 
| Boiling Point | 101.4°C | 
| Show More | 
Safety and Handling
| EINECSNumber | 232-148-9 | 
| TSCA | Yes | 
| Recommended Storage | Ambient | 
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.