Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ DeviceLink Connect Sensors

Catalog No. DLCPTHUMI1
Change view
Click to view available options
Description:
Current Transducer (Amps)
DeviceLink Connect PT100 Temperature Sensor
DeviceLink Connect Smart-Cable PT100 temperature connector
DeviceLink Connect Smart-Cable current transducer connector
Magnetic door switch sensor
Temperature and Humidity sensor
Interface:
RJ45 at the DeviceLink Connect mote
Smart-Cable Connection (DLCPTSMRT001)
Smart-Cable Connection (DLCPTSMRT002)
USB at DeviceLink Connect
USB at the DeviceLink Connect mote
Measurement Range:
-200°C to +600°C
0 to 20% CO2
0 to 50 Amp
0 to 80 Amp
Open/Close
Temp: -17°C to +49°C; RH: 2% to 95%
Temp: -40°C to +60°C; RH: 0% to 100%
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Interface Measurement Range
DLCPTHUMI1 Temperature and Humidity sensor USB at the DeviceLink Connect mote Temp: -17°C to +49°C; RH: 2% to 95%
DLCPTCO2A1 - RJ45 at the DeviceLink Connect mote 0 to 20% CO2
DLCPTCURT1 Current Transducer (Amps) Smart-Cable Connection (DLCPTSMRT002) 0 to 50 Amp
DLCPTCURT2 Current Transducer (Amps) Smart-Cable Connection (DLCPTSMRT002) 0 to 80 Amp
DLCPTDOOR1 Magnetic door switch sensor RJ45 at the DeviceLink Connect mote Open/Close
DLCPTMRHI2 Temperature and Humidity sensor RJ45 at the DeviceLink Connect mote Temp: -40°C to +60°C; RH: 0% to 100%
DLCPTSMRT1 DeviceLink Connect Smart-Cable PT100 temperature connector USB at DeviceLink Connect -
DLCPTSMRT2 DeviceLink Connect Smart-Cable current transducer connector USB at DeviceLink Connect -
DLCPTTEMP1 DeviceLink Connect PT100 Temperature Sensor Smart-Cable Connection (DLCPTSMRT001) -200°C to +600°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. DLCPTHUMI1 Supplier Thermo Scientific™ Supplier No. DLCPTHUMI001

The DeviceLink Connect is a remote monitoring and asset management solution for laboratory equipment enabling knowledge based decisions by monitoring critical equipment parameters while providing data insights and real-time system notifications.

Thermo Scientific™ DeviceLink Connect measures critical reliability parameters and uses advanced analytics to provide real-time monitoring and reporting for lab instruments. In addition to serial/usb connections, the system also supports independent sensors to monitor specific parameters, including: temperature, relative humidity, current, CO2, and door opening/closing. All information is transmitted to the Thermo Connect cloud where you have 24/7 access to the information via web and mobile based platforms. Notifications are sent when alarm events occur.

The DeviceLink Connect is a remote monitoring system that uses direct serial/USB based instrument connections and/or independent sensors to gather useful information about the operation of the equipment. Sending this data back to Thermo Connect cloud allows for 24/7 monitoring from anywhere in the world.

How it works:

  1. Connect your DeviceLink Connect system
    • Supply power via the provided AC power cable
    • Connect your instrument via serial/USB cable to the DeviceLink Connect mote
    • Install (optional) independent sensors
  2. Configure your setup via the web-based Commissioner Application
  3. Establish a Thermo Connect cloud account
  4. Download the free mobile InstrumentConnect mobile application
  5. Monitor your equipment 24/7 from anywhere in the world

Network:

  • Wi-Fi: WPA Enterprise (802.1x) and WPA2-PSK protocols
  • Ethernet (LAN) connections also supported
  • Up to 7 days internal data storage during a network outage

Power and Battery:

  • Power-over-Ethernet (PoE) provides main power to the device.
  • PoE wall adapter provide or a PoE 802.3af standard connection can be used
  • Contains a rechargeable Li-ion backup battery providing up to 3 hrs. of backup power during continuous operation (2600 mAH, 3.6V)

Advanced InSight Analytics:

The DeviceLink Connect system is also compatible with Thermo Scientific™ InSight™ analytics, powered by KLATU™ which are designed to collect, analyze and make efficiency and operating cost recommendations from multiple asset inputs and events such as:

  • Cabinet temperature
  • Electrical use and energy consumption
  • Door openings
  • Ambient temperature

When you purchase an InSight monitoring license and subscription (sold separately) your DeviceLink Connect data run through a number of algorithms utilizing the InSight software. With InSight analytics, you can determine and compare the assets' performance against industry performance standards adding that next level of asset management.

Installation and Services:

  • Customer (self) installation
  • Install services are sold separately if desired
  • Calibration sensors also available.

Available only in North America.

TRUSTED_SUSTAINABILITY

Specifications

Description Temperature and Humidity sensor
Interface USB at the DeviceLink Connect mote
For Use With (Application) Wireless Monitoring, Asset Management Solution
Measurement Range Temp: -17°C to +49°C; RH: 2% to 95%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.