Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OI Inc. Dewar Flasks
Click to view available options
Includes:
Clips
Lids and clips
Material:
Glass
Stainless Steel, Glass
Specifications
Specifications
Diameter (Metric) Inner | 155 mm |
Capacity (Metric) | 4500 mL |
Material | Stainless Steel, Glass |
Includes | Lids and clips |
Cap Lid Type | Vented |
Height (English) | 13.5 in. |
Height (Metric) Inner | 285mm |
Diameter (English) Outer | 7.28 in. |
Diameter (Metric) Outer | 185mm |
Height (English) Inner | 11.22 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction