Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dewar Flasks
SCI_ED

Catalog No. S34074B
Click to view available options
Capacity (English):
67.62 oz.
135.25 oz.
Depth (English) Interior:
7.7 in.
11.6 in.
Diameter (English) Inner Mouth:
4.8 in.
6.2 in.
Height (English):
11.1 in.
13.9 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemical resistant and withstand a wide temperature range.

Can be used for dry solvent and hot baths. Handy for storing frozen biological samples. Polyethylene-coated steel handles. Ribbed sides and hand grip on bottom make handling safer.

  • Withstand temperatures from -196° to +100°C (-321° to +212°F)
  • High density polyethylene double walls are filled with CFC-free urethane foam
  • Expanded HDPE polystyrene covers, cover-securing tabs, pour spout and bottom grip area

Order Info

See Cryo-Gloves™ to protect your hands from extreme temperatures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 67.62 oz.
Base Material HDPE
Handle Material Polyethylene
Temperature Range (Metric) -196° to 100°C
Capacity 67.62 oz., 2L
Temperature Range (English) -321° to 212°F
For Use With (Application) Dry solvent and hot baths
Capacity (Metric) 2 L
Depth (Metric) Interior 19.5 cm
Depth (English) Interior 7.7 in.
Diameter (Metric) Inner Mouth 12.2cm
Diameter (English) Inner Mouth 4.8 in.
Height (Metric) 28.19cm
Height (English) 11.1 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.