Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Dewar Flasks

missing translation for 'orderingAttributeHoverText'
Capacity (English):
67.62 oz.
135.25 oz.
Depth (English) Interior:
7.7 in.
11.6 in.
Diameter (English) Inner Mouth:
4.8 in.
6.2 in.
Height (English):
11.1 in.
13.9 in.
Description
Can be used for dry solvent and hot baths. Handy for storing frozen biological samples. Polyethylene-coated steel handles. Ribbed sides and hand grip on bottom make handling safer.
- Withstand temperatures from -196° to +100°C (-321° to +212°F)
- High density polyethylene double walls are filled with CFC-free urethane foam
- Expanded HDPE polystyrene covers, cover-securing tabs, pour spout and bottom grip area
Order Info
See Cryo-Gloves™ to protect your hands from extreme temperatures.

Specifications
Specifications
Capacity (English) | 67.62 oz. |
Base Material | HDPE |
Handle Material | Polyethylene |
Temperature Range (Metric) | -196° to 100°C |
Capacity | 67.62 oz., 2L |
Temperature Range (English) | -321° to 212°F |
For Use With (Application) | Dry solvent and hot baths |
Capacity (Metric) | 2 L |
Depth (Metric) Interior | 19.5 cm |
Depth (English) Interior | 7.7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction