Learn More
Dextromethorphan Hydrobromide, PROMO, Thermo Scientific Chemicals
Description
Applications
It is used as a potentially useful NMDA receptor agonist. it is usually used as central nervous antitussive, cough suppressant. This is one of the most popular ingredients in over-the-counter cold and cough medications. Dextromethorphan hydrobromide may be added to other preparations to help treat pain and a variety of other disturbances as well. It is used as a pharmaceutical raw material.
Solubility
Soluble in water (40 mM), and alcohol (1:10).
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from strong oxidizing agents.

Specifications
Specifications
Melting Point | 125°C to 127°C |
Color | White |
Quantity | 10 g |
Beilstein | 6453793 |
Merck Index | 14,8091 |
Solubility Information | Soluble in water, and alcohol. |
Physical Form | Solid |
Chemical Name or Material | Dextromethorphan hydrobromide |
Safety and Handling
EINECSNumber | 204-750-1 |
TSCA | No |
RUO - Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.