Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for PerkinElmer GCs (0.32/0.53mm ID)
SDP

Catalog No. 06711157 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-711-157 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-157 Supplier Restek™ Supplier No. 20855

missing translation for 'validMainframeMsg'

For PerkinElmer GCs equipped with split/splitless inlet.

  • Trace, active samples, high recovery and linearity
  • For use with 0.32 to 0.53mm ID columns
  • Geometry: Uniliner with top taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • I.D.: 3.5mm
  • OD: 5mm
  • Length: 100mm

Specifications

Product Type IP Uniliner Top Taper Inlet Liner
Length (Metric) 10 cm
Quantity Each
Diameter (Metric) Inner 0.35 cm
Diameter (Metric) Outer 0.5 cm
For Use With (Equipment) 0.32 and 0.53 mm I.D. Column, Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.